Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Heavy Duty Brushed Chrome Commercial Entry Door Lever/Handle with Lock and IC Core
Mfr # DL-LHV53IC-US26D
Zoro # G908621687
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LHV53IC-US26D
- Zoro # G908621687
- UPC # 704780186649
- Country of Origin China
- Category Keyed Entry Door Handles
Description
The Trans Atlantic TACO LHV cylindrical entry leverset comes in a brushed chrome finish and includes an ANSI strike. This entry door handle has a push button on the interior and a key for the exterior side of the lever, allowing you to leave quickly and re-enter easily. This leverset is ADA compliant and exceeds ANSI standards for Grade 1, making it the perfect fit for commercial, heavy duty applications. This lockset is prepared for any small format interchangeable core installation for the entry cylinder, but the cylinder itself is sold separately.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PTFE Plastic Sheet, 1/16" Thick x 12" Wide x 12" L (BULK-PS-PTFE-12)
- WRS 14" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 13-2 (01-30013-2)
- ZORO SELECT O-Ring, EPDM, Dash 355, 5-1/4, 5.645, PK5 (U38869.018.0525)
- KWIKSET Pembroke Keyed Entry Door Lever Set with Smart Key from the Signature Series Venetian Bronz (KWS-740PML-11P-SMT-RCAL-RCS-K3)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Classroom Door Lever/Handle with Lock and IC Core (DL-LHV70IC-US26D)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Classroom Function Door Lever in Satin Stainless Steel (DL-LHV70-US26D)
- TRANS ATLANTIC CO. Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SERH-US26D)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- Trans Atlantic Co. Door Lever Locksets