Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Heavy Duty Brushed Chrome Commercial Classroom Door Lever/Handle with Lock and IC Core
Mfr # DL-LHV70IC-US26D
Zoro # G908621694
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LHV70IC-US26D
- Zoro # G908621694
- UPC # 704780186656
- Country of Origin China
- Category Keyed Entry Door Handles
Description
The Trans Atlantic TACO LHV cylindrical classroom leverset comes in a brushed chrome finish and includes an ANSI strike. This classroom door handle has a cylinder on the outside of the door so teachers cannot be locked out from the inside of the classroom. From the inside, the door is always unlocked so students can't get locked in. This leverset is ADA compliant and exceeds ANSI standards for Grade 1, making it the perfect fit for commercial, heavy duty applications. This lockset is prepared for any small format interchangeable core installation for the classroom cylinder, but the cylinder itself is sold separately.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Rubber Garage Door Bottom Seal, 5/16 in. Double-T, 3.5" Wide, 9 ft. (DLSR9)
- KEYLINE Keyline: 1.5MM Cutter for 303 (RIC01812B) (KLN-RIC01812B)
- HARDWARE RESOURCES 2-1/8"x1"x1/2" Beige Plastic Cover For Drawer Bracket (9453007) (1996)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B62 622 KA4)
- TRANS ATLANTIC CO. Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SERH-US26D)
- TRANS ATLANTIC CO. Bright Chromium Plated Entry Function with Thumb Turn Lock (DL-ML800-US26)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Oil Rubbed Bronze (DL-LSV53-US10B)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Storeroom Lever W/ Door Handle Lock and IC Core (DL-LSV80IC-US26D)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Cylindrical Entry Door Handle W/ 700 Series Double Cylinder Deadbolt Combo (DL-LSV53DB760-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (TRX-L-86-630)
- Trans Atlantic Co. Keyed Entry Door Handles