Shop All Passage Door Handles
Trans Atlantic Co.
Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Oil Rubbed Bronze
Mfr # DL-LSV20-US10B
Zoro # G001860761
product price: $58.07
/ea
$58.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Location Type Commercial
- Color Matte Black
- Type Locksets
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV20-US10B
- Zoro # G001860761
- UPC # 704780182214
- Country of Origin China
- Category Passage Door Handles
Dimensions
Depth | 5.5 in |
Width | 3.5 in |
Height | 3.5 in |
Details
Finish | Black |
Location Type | Commercial |
Color | Matte Black |
Type | Locksets |
Material | Steel |
Net Weight | 2 |
Description
The LSV Saturn Style series is an ADA compliant exit function leverset. These cylindrical leversets are designed for use on all standard Grade 2 commercial door applications. The exit function has a lever on the interior side with a flat filler plate on the outside to allow exiting through the door. The filler cover on the exterior side has a 1/4 in. projection on the door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Spring Snap Link 1/2"Zn (T7645046V)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DSTK626)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x34 Zinc Corner Iron (N266-395)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 71/4" RH Prehung Matte (2168pri8433GLRH10B714)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- SCHLAGE Accent Passage Door Lever Set Polished Brass Finish Reversible (SCH-F10-ELA605-RV)
- BRINKS HOME SECURITY Alwood Passage, Polished Chrome, Doorlock (23052-125)
- NU-SET Commercial Grade Passage Lever (KINGSTON-P-32D)
- BALDWIN ESTATE Lever Vintage Brass Door Levers Vintage Brass 5162 (5162.033.LMR)
- Trans Atlantic Co. Door Locks and Deadbolts