Shop All Passage Door Handles
Trans Atlantic Co.
Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome
Mfr # DL-LSV20-US26D
Zoro # G001860945
product price: $53.17
/ea
$53.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Location Type Commercial
- Type Locksets
- Material Steel
- Color Brushed Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV20-US26D
- Zoro # G001860945
- UPC # 704780182221
- Country of Origin China
- Category Passage Door Handles
Dimensions
Width | 3.5 in |
Height | 3.5 in |
Depth | 5.5 in |
Details
Finish | Chrome |
Location Type | Commercial |
Type | Locksets |
Material | Steel |
Color | Brushed Chrome |
Net Weight | 2 |
Description
The LSV Saturn Style series is an ADA compliant exit function leverset. These cylindrical leversets are designed for use on all standard Grade 2 commercial door applications. The exit function has a lever on the interior side with a flat filler plate on the outside to allow exiting through the door. The filler cover on the exterior side has a 1/4 in. projection on the door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Antique Brass Latches Antique Brass (5513.050.0030)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25 (5JJX5)
- STERLING SEAL & SUPPLY 429 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A429X25)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZER3)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- BALDWIN ESTATE Passage Handlesets Venetian Bronze (85353.112.ACLH)
- BALDWIN ESTATE Lever Venetian Bronze Door Levers Venetian Bronze 5141 (5141.112.MR)
- FALCON Satin Chrome Passage W101Q626 (W101Q626)
- Trans Atlantic Co. Door Locks and Deadbolts