Shop All Passage Door Handles
Trans Atlantic Co.
Grade 2 Commercial Exit Cylindrical Hall/Closet Passage Door Lever Set in Bright Brass
Mfr # DL-LSV20-US3
Zoro # G601860987
product price: $53.17
/ea
$53.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Finish Brass
- Net Weight 2
- Height 3.5 in
- Depth 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV20-US3
- Zoro # G601860987
- UPC # 704780182238
- Country of Origin China
- Category Passage Door Handles
Dimensions
Height | 3.5 in |
Depth | 5.25 in |
Width | 3.5 in |
Details
Location Type | Commercial |
Finish | Brass |
Net Weight | 2 |
Material | Steel |
Color | Bright Brass |
Type | Locksets |
Description
The LSV Saturn Style series is an ADA compliant exit function leverset. These cylindrical leversets are designed for use on all standard Grade 2 commercial door applications. The exit function has a lever on the interior side with a flat filler plate on the outside to allow exiting through the door. The filler cover on the exterior side has a 1/4 in. projection on the door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 028, Silicone, 0.07 In., PK50 (U38883.006.0137)
- HPC HPC:Power Speedex - Semi Automatic Duplicator (HPC-9180MC)
- ZORO SELECT O-Ring, EPDM, Dash 440, 6-3/4, 7.275, PK2 (U38869.025.0675)
- ZORO SELECT Disc Spring, Wave, 3, High Carbon Steel (1UAE8)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Passage Hall/Closet Door Handle (DL-LSV10SPA-US26D)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 07A 613)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/4" Doors Oil Rubbed Bronze 943 (943/00BF.PA10B)
- BALDWIN PRESTIGE Knob Lockset, Passage, Knob, Grade 2 (93520-004)
- SURE-LOC HARDWARE Sure-Loc Hardware Interconnect Lock, 4In Center to Center, Single Cylinder Deadbolt and Jackson Passage Lever, Grade 2 (IN301-CDR 32D)
- Trans Atlantic Co. Passage Door Handles