Shop All Exit Devices
Trans Atlantic Co.
Fire Rated Rim Surface Vertical Rod Exit Device XL 48" Grade 1 in Aluminum Finish
Mfr # ED-FVR531XL-AL
Zoro # G101861019
product price: $237.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Width 6 in
- Function Fire
- Depth 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-FVR531XL-AL
- Zoro # G101861019
- UPC # 704780182856
- Country of Origin China
- Category Exit Devices
Dimensions
Width | 6 in |
Depth | 41 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Silver |
Function | Fire |
Color | Aluminum |
Type | Exit Devices |
Material | Aluminum |
Description
The VR531 Series panic device blends the utility of a vertical rod application with the appearance of a modern style panic device. It is non-handed and reversible with a contoured cross bar. It will fit doors 26 to 36 in. and XL for 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Bifold Pin Assembly (1-236)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Cylindrical Passage Hall/Closet Door Knob (DL-SVB10-US32D)
- WRS Pivot Bar-Double Sided Die Cast Window Pivot Bar Typically Traco (020-40)
- SICURIX Rope Lanyard with Hook, 36", Nylon, Blue (BAU68903)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device XL 48" Grade 1 in Aluminum Finish (ED-F501XL-AL)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-DU)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Duranodic Finish (ED-501-DU)
- TRANS ATLANTIC CO. Duronodic 12 in. Extension for ED-500 Series Surface Vertical Rod Panic Exit Devices (ED-ROD12-DU)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel (ED-F501-US32D)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-AL)
- DETEX Rim Exit Device, V40, Fire Rated, 9V (V40 EB-W CD 711 99 36 W-CYL)
- Trans Atlantic Co. Exit Devices