Shop All Exit Devices
Trans Atlantic Co.
Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Duranodic Finish
Mfr # ED-FVR531-DU
Zoro # G001860723
product price: $240.94
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$240.94
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Brown
- Depth 32 in
- Color Duronotic
- Function Fire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-FVR531-DU
- Zoro # G001860723
- UPC # 704780182832
- Country of Origin China
- Category Exit Devices
Dimensions
Depth | 32 in |
Width | 6 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Brown |
Color | Duronotic |
Function | Fire |
Type | Exit Devices |
Material | Aluminum |
Description
The VR531 Series panic device blends the utility of a vertical rod application with the appearance of a modern style panic device. It is non-handed and reversible with a contoured cross bar. It will fit doors 26 in.to 36 in. and XL for 48 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Access Keypad Weatherized, 2-3/4inW, White (212W)
- PALMETTO PACKING Packing Seal, 1/2 Sq. In., 5 ft (1575)
- ZORO SELECT Grommet, Buna-N, MS 35489-20, PK25 (3MRN2)
- STRYBUC 1-1/4in One Ear Wall Bracket (91-16A)
- TRANS ATLANTIC CO. Rim Surface Exit Device 48" Grade 1 in Aluminum Finish (ED-501XL-AL)
- TRANS ATLANTIC CO. 300 Series Aluminum Grade 2 Commercial 36 in. Rim Crash Bar Exit Device (ED-301-AL)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 48 Surface Vertical Rod Panic Exit Device (ED-VR531XL-AL)
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- TRANS ATLANTIC CO. 48 XL Aluminum Extension Bar for the ED-300 Series Panic Exit Devices (ED-ROD301-AL)
- TRANS ATLANTIC CO. 500 Series Duronodic Grade 1 Commercial 48 in. Rim Panic Exit Device (ED-501XL-DU)
- VON DUPRIN Rim, Medium Duty, 36 in. Door W, Series 22 (22EO-F-3-SP28)
- Trans Atlantic Co. Exit Devices