Shop All Exit Devices
Trans Atlantic Co.
Fire Rated Rim Surface Exit Device XL 48" Grade 1 in Duranodic Finish
Mfr # ED-F501XL-DU
Zoro # G901860830
Free Shipping & Returns
$142.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Brown
- Height 2.5 in
- Width 6 in
- Color Duronotic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-F501XL-DU
- Zoro # G901860830
- UPC # 704780182818
- Country of Origin China
- Category Exit Devices
Dimensions
Height | 2.5 in |
Width | 6 in |
Depth | 41 in |
Details
Door Handing | Universal |
Finish | Brown |
Color | Duronotic |
Type | Exit Devices |
Material | Aluminum |
Function | Exit Only |
Description
The 501 Series "rim type" exit device is suitable for doors (hollow metal, or wood) where there is no projection on the surface. It is appropriate for heavy duty commercial and industrial applications. Fits doors 26 to 36 in. and XL for 48 in. and is non-handed and reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-SFDA-3/4)
- PRIME-LINE BRZ Awning Crank Handle (171925)
- TRIMLITE 32" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2870pri8433)
- DELTANA Satin Chrome Spring Hinge, Holes per Leaf: 3 (DSH35R526D)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-DU)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel (ED-F501-US32D)
- TRANS ATLANTIC CO. Oil Rubbed Bronze Rim Cylinder for Panic Exit Devices (ED-RC051-US10B)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-F501-AL)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade 1 Heavy Duty Mortise Panic Rim Surface Exit Device (ED-M901-AL)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-FVR531-US32D)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (230TP SP28)
- Trans Atlantic Co. Door Exit Devices