Shop All Exit Devices
Trans Atlantic Co.
Fire Rated Rim Surface Exit Device XL 48" Grade 1 in Aluminum Finish
Mfr # ED-F501XL-AL
Zoro # G501860803
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Function Fire
- Width 6 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-F501XL-AL
- Zoro # G501860803
- UPC # 704780182801
- Country of Origin China
- Category Exit Devices
Dimensions
Width | 6 in |
Height | 2.5 in |
Depth | 41 in |
Details
Door Handing | Universal |
Finish | Silver |
Function | Fire |
Material | Aluminum |
Type | Exit Devices |
Color | Aluminum |
Description
The 501 Series "rim type" exit device is suitable for doors (hollow metal, or wood) where there is no projection on the surface. It is appropriate for heavy duty commercial and industrial applications. Fits doors 26 to 36 in. and XL for 48 in. and is non-handed and reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/4 OAL, PK12 (1NAA7)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/60 KD)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx203mm (302732D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Duranodic Finish (ED-FVR531-DU)
- TRANS ATLANTIC CO. Rim Surface Vertical Rod Exit Device 36" Grade 1 in Stainless Steel Finish (ED-VR531-US32D)
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-FVR531-US32D)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel (ED-F501-US32D)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (ED910-36 AL)
- Trans Atlantic Co. Door Exit Devices