Shop All Exit Devices
Trans Atlantic Co.
Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel
Mfr # ED-F501-US32D
Zoro # G401860767
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Depth 32.5 in
- Material Steel
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-F501-US32D
- Zoro # G401860767
- UPC # 704780182795
- Country of Origin China
- Category Exit Devices
Dimensions
Depth | 32.5 in |
Height | 2.5 in |
Width | 6 in |
Details
Door Handing | Universal |
Finish | Silver |
Material | Steel |
Color | Stainless Steel |
Type | Exit Devices |
Function | Fire |
Description
The 501 Series "rim type" exit device is suitable for doors (hollow metal, or wood) where there is no projection on the surface. It is appropriate for heavy duty commercial and industrial applications. Fits doors 26 to 36 in. and XL for 48 in. and is non-handed and reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 630)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6573.050.ENTR)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0315BOX)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 48 in. Surface Vertical Rod Panic Exit Device (ED-VR531XL-DU)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 48 Surface Vertical Rod Panic Exit Device (ED-VR531XL-AL)
- TRANS ATLANTIC CO. 500 Series Duronodic Grade 1 Commercial 48 in. Rim Panic Exit Device (ED-501XL-DU)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device XL 48" Grade 1 in Aluminum Finish (ED-FVR531XL-AL)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-501-O-AL)
- TRANS ATLANTIC CO. Duronodic 12 in. Extension for ED-500 Series Surface Vertical Rod Panic Exit Devices (ED-ROD12-DU)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- Trans Atlantic Co. Door Exit Devices