Shop All Exit Devices
Trans Atlantic Co.
Fire Rated Rim Surface Exit Device 36" Grade 1 in Aluminum Finish
Mfr # ED-F501-AL
Zoro # G301861314
product price: $122.85
/ea
Free Shipping & Returns
$122.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Color Aluminum
- Width 6 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-F501-AL
- Zoro # G301861314
- UPC # 704780182764
- Country of Origin China
- Category Exit Devices
Dimensions
Width | 6 in |
Height | 2.5 in |
Depth | 32.5 in |
Details
Door Handing | Universal |
Finish | Silver |
Color | Aluminum |
Material | Aluminum |
Type | Exit Devices |
Function | Fire |
Description
The 501 Series "rim type" exit device is suitable for doors (hollow metal, or wood) where there is no projection on the surface. It is appropriate for heavy duty commercial and industrial applications. Fits doors 26 to 36 in. and XL for 48 in. and is non-handed and reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO UNICAN Mortise Cylinder 1-1/8 Inch Satin Chrome (7185SC1-26D-KD)
- ZORO SELECT Magnetic Mount Hook, 15 lb., 8in.L (35HV61)
- COMMAND HOOKS WIRE SMALL CLR3PK (17067CLR)
- BALDWIN PRESTIGE Baldwin Prestige 351TOLSLB11P Half Dummy (93510-016)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade 1 Heavy Duty Mortise Panic Rim Surface Exit Device (ED-M901-AL)
- TRANS ATLANTIC CO. Vertical Rod Crash Bar Exit Device 36" Grade 2 in Aluminum Finish (ED-VR331-AL)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device XL 48" Grade 1 in Aluminum Finish (ED-FVR531XL-AL)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Fire Rated Surface Vertical Rod Panic Exit Device (ED-FVR531-AL)
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-DU)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Ex (9827EO 3 313 LBR)
- Trans Atlantic Co. Exit Devices