Shop All Exit Devices
Trans Atlantic Co.
Duronodic 12 in. Extension for ED-500 Series Surface Vertical Rod Panic Exit Devices
Mfr # ED-ROD12-DU
Zoro # G208621646
original price:
$8.99
26% off
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-ROD12-DU
- Zoro # G208621646
- UPC # 704780186120
- Country of Origin China
- Category Exit Devices
Description
The Trans-Atlantic Taco Extension Rod comes in a duronotic finish. It can be used with any surface vertical rod exit devices from the Taco ED-500 Series and the Global Door Controls EDTBAR Series. The extension rod attaches to the vertical rod to extend it an additional 12 inches.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Glenburn Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48GLN)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5TUN7)
- BALDWIN ESTATE Broached Spindles (0522.004)
- S & W Level Mount, Fixed Stud, M8, 1-13/64in Base (MG-02)
- TRANS ATLANTIC CO. Rim Surface Vertical Rod Exit Device 36" Grade 1 in Stainless Steel Finish (ED-VR531-US32D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-F501-AL)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel (ED-F501-US32D)
- TRANS ATLANTIC CO. 12 Stainless Steel Extension Rod for Surface Vertical Rod Panic Exit Devices (ED-ROD12-US32D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device XL 48" Grade 1 in Aluminum Finish (ED-FVR531XL-AL)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-DU)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- Trans Atlantic Co. Door Exit Devices