Shop All Exit Device Trims
Trans Atlantic Co.
Brushed Chrome Storeroom Lever Trim with Lock for Panic Exit Device
Mfr # ED-LHL580-US26D
Zoro # G801860947
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Aluminum
- Location Type Commercial
- Type Exit Devices
- Door Handing Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-LHL580-US26D
- Zoro # G801860947
- UPC # 704780182924
- Country of Origin China
- Category Exit Device Trims
Dimensions
Width | 7 in |
Height | 2.5 in |
Details
Finish | Chrome |
Material | Aluminum |
Location Type | Commercial |
Type | Exit Devices |
Door Handing | Universal |
Color | Brushed Chrome |
Function | Exit Only |
Description
Trans-Atlantic Co. standard storeroom lever trim function for panic device. Lever can be set in locked or unlocked position. Operates by key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black (D3X1BLP)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4-in Thickness, Fire Ra (9500-613-LBSM)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1502BLU)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob, 10PK (10BX53005G10)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Storeroom Escutcheon Lever Trim with Lock for Panic Exit Device (ED-EL580-US26D)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Storeroom Function in Oil-rubbed bronze Finish (ED-LHL580-US10B)
- TRANS ATLANTIC CO. Aluminum Pull Plate/Handle with Cylinder Hole for Exit Devices (ED-PP05-AL)
- TRANS ATLANTIC CO. Storeroom Function Lever Trim Device W Interchangeable Core - Satin Chrome Finish (ED-LHL580IC-US26D)
- TRANS ATLANTIC CO. Duronodic Pull Plate/Handle with Cylinder Hole for Exit Devices (ED-PP05-DU)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Oil-rubbed bronze Finish (ED-LHL500-US10B)
- BALDWIN ESTATE Entry Rim Locks Unlacquered Brass (5604.031.R)
- Trans Atlantic Co. Door Exit Devices