Shop All Door Stops
Trans Atlantic Co.
Brushed Chrome High Dome Floor Mounted Door Stop
Mfr # GH-DS438-US26D
Zoro # G309799275
Sold in multiples of 3 for $16.05
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Steel
- Finish Brushed Chrome
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-DS438-US26D
- Zoro # G309799275
- UPC # 704780183471
- Country of Origin China
- Category Door Stops
Details
Color | Chrome |
Material | Steel |
Finish | Brushed Chrome |
Item | Door Stop |
Hardware | Included |
Description
Our Taco door stop, comes in a brushed chrome finish. It is made of wrought steel and cast brass, and feature a rubber stopper on the front face of each one of our stops. Although perfectly able to be used in residential homes, these door stoppers are specifically designed to be able to withstand very heavy usage that is normally seen in commercial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA WD1020 Wireless Battery Operated Contemporary Door Chime Door Bell with Button 2 Melody (WD1020)
- SCHLAGE Cylindrical Lock, ALX70J SPA 626 (ALX70J SPA 626)
- PRECISION Key Removable Mullion, for 8 Ft Door, FR, Painted Aluminum (RM0FLKR822689)
- MARLBORO 1 in W x 36 in H Aluminum Continuous Hinge (4PNW1)
- TRANS ATLANTIC CO. Satin Chrome Low Dome Door Stop (GH-DS436-US26D)
- TRANS ATLANTIC CO. Brushed Chrome Concave Wall Mounted Door Stop (GH-DS401-US26D)
- BALDWIN Estate Distressed Oil Rubbed Bronze Door Stop (4010.402)
- HARDWARE RESOURCES 3" Polished Brass Spring Door Stop with Rubber Tip (DS05-PB)
- IVES COMMERCIAL Solid Brass Floor Door Stop Bright Brass Finish (430B3)
- ROCKWOOD Convex Door Stop, DuraFlex (406.32D)
- BALDWIN Estate Unlacquered Brass Door Stop (4273.031)
- Trans Atlantic Co. Door Stops