Shop All Chain Door Guards
Trans Atlantic Co.
Brushed Chrome Heavy-Duty Adjustable Chain Guard
Mfr # GH-1631-US26D
Zoro # G010875343
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Chrome
- Material Steel
- Length 2 in
- Width 32 in
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-1631-US26D
- Zoro # G010875343
- UPC # 704780183167
- Country of Origin China
- Category Chain Door Guards
Dimensions
Length | 2 in |
Width | 32 in |
Height | 1.5 in |
Details
Finish | Brushed Chrome |
Material | Steel |
Description
Our Taco door chains are durable crash chain that helps to safely prevent a door from opening too far. Our vinyl covered door chains can be used indoor and outdoor and will not mark your door or scratch the glass and it also prevents the chain from rattling. Popular in both commercial and residential settings and comes in Brushed chrome finish.
- •Used to prevent a door from opening too far
- •Features grey vinyl cover with 2 rugged compression springs
- •For use on commercial and residential applications
- •Heavy Duty Construction
- •Features 2 rugged compression springs
- •Vinyl Cover on the Chain
- •Cast brass mounting plates
- •Easy to install
- •Brushed chrome finish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Whisper White Beveled 12 In. X 12 In. X 10 Mm Ceramic Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0162)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Swing Clear Hinge (HT4A3395 32D 4-1/2" NRP)
- PRIME-LINE 3/4 in. x 7/16 in., Sandstone Screen Corner, for Andersen 20 Pack (PL 15756)
- SAFELOCK Winston Lever Square Rose Push Button Privacy Lock, RCAL Latch and RCS Strike Satin Nickel Finish (SL4000WISQT-15)
- PRIME-LINE Solid Brass with Classic Bronze Finish, Pocket Door Privacy Lock (U 9907)
- NATIONAL HARDWARE Lock Door Chain Brs Gr3 (N183-590)
- DELTANA Door Guard, Chain / Doorbolt Black (CDG35U19)
- RICHELIEU 3 12inch 89 mm Chain Door Guard, Satin Nickel (212SNR)
- PRIME-LINE Guard Door Chain+Lock Pb (U9912)
- NATIONAL MFG/SPECTRUM BRANDS HHI BB DR Secur Guard (N199-679)
- ZORO SELECT Spring Loaded Chain Bolts, Zinc (1WAD4)
- Trans Atlantic Co. Door Guards and Bolts