Shop All Door Stops
Trans Atlantic Co.
Brushed Chrome Concave Wall Mounted Door Stop
Mfr # GH-DS401-US26D
Zoro # G509799273
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Steel
- Finish Brushed Chrome
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-DS401-US26D
- Zoro # G509799273
- UPC # 704780183419
- Country of Origin China
- Category Door Stops
Details
Color | Chrome |
Material | Steel |
Finish | Brushed Chrome |
Item | Door Stop |
Hardware | Included |
Description
Our Taco door stop, comes in a brushed chrome finish. It is made of wrought steel and cast brass, and feature a rubber stopper on the front face of each one of our stops. Although perfectly able to be used in residential homes, these door stoppers are specifically designed to be able to withstand very heavy usage that is normally seen in commercial settings.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN042-050)
- ZORO SELECT Hole Plug, Hole D 11/16 In, Blk, PK25 (1ELV7)
- STANLEY 2-3/16" W x 96" H Satin Continuous Hinge (651 UL HT 32D 96)
- ZORO SELECT O-Ring, Buna N, Dash 447, 9, 9.525, PK2 (U38805.025.0900)
- TRANS ATLANTIC CO. Satin Chrome Low Dome Door Stop (GH-DS436-US26D)
- IVES Dome Door Stop, 1"H x 1-3/4"W (FS436 US26D)
- MCKINNEY Door Stop, Wall Mount, Satin Chrome (DS-6-26D)
- PRIME-LINE Door Stop, 2 in. Projection, Cast Stainless Steel, Satin Finish Single Pack (656-9492)
- GLYNN-JOHNSON Door Stop, 1"H x 1"W (704S-US26D)
- PERFECTPATIO 1700PPK3 BiFold Door Replacement Hardware (PE834140)
- ROCKWOOD Hinge Pin Door Stop, Nickel-Plated (528.NP)
- Trans Atlantic Co. Door Accessories