Shop All Exit Device Trims
Trans Atlantic Co.
Brushed Chrome Commercial Entry Escutcheon Lever Trim for Panic Exit Device
Mfr # ED-EL500-US26D
Zoro # G808621671
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5 in
- Width 4.75 in
- Finish Brushed Chrome
- Depth 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-EL500-US26D
- Zoro # G808621671
- UPC # 704780207702
- Country of Origin China
- Category Exit Device Trims
Dimensions
Height | 8.5 in |
Width | 4.75 in |
Depth | 2.5 in |
Details
Finish | Brushed Chrome |
Description
The Trans-Atlantic Taco Entry Escutcheon Lever Trim comes in a brushed chrome finish. It is an accessory for any panic/exit devices from the Global Door Controls EDTBAR series or the Taco ED-500 and ED-900 series. This entry lever trim can be unlocked from the exterior with a key.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Aluminum Plate 820028315 (PPLATE.10037)
- KABA ILCORP Haworthorn Cab Key (1683)
- DON-JO 1-5/8" x 4-1/2" 13 Gauge Hinge Shim (HS090PC)
- EKENA MILLWORK 8"W x 8"H x 3/4"D Medium Raymond Corner, Rubberwood (ONL08X08X00RARW)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Oil-rubbed bronze Finish (ED-LHL500-US10B)
- TRANS ATLANTIC CO. Pull Plate for Exit Devices for EDTBAR Series in Duranodic Finish (ED-PP06-DU)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Storeroom Function in Oil-rubbed bronze Finish (ED-LHL580-US10B)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Storeroom Escutcheon Lever Trim with Lock for Panic Exit Device (ED-EL580-US26D)
- TRANS ATLANTIC CO. Storeroom Function Lever Trim Device W Interchangeable Core - Satin Chrome Finish (ED-LHL580IC-US26D)
- TRANS ATLANTIC CO. Duronodic Pull Plate/Handle with Cylinder Hole for Exit Devices (ED-PP05-DU)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- Trans Atlantic Co. Exit Device Trims