Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Bright Chromium Plated Entry Function with Thumb Turn Lock
Mfr # DL-ML800-US26
Zoro # G501861213
product price: $168.00
/ea
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Residential;Commercial
- Finish Chrome
- Type Locksets
- Color Brushed Chrome
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-ML800-US26
- Zoro # G501861213
- UPC # 704780182443
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 7.5 in |
Width | 6 in |
Details
Location Type | Residential;Commercial |
Finish | Chrome |
Type | Locksets |
Color | Brushed Chrome |
Material | Metal |
Weight | 4.2 |
Description
The ML800 Mortise Lock adds style and security for mortise applications and "Atrium" Style doors. The ML800 Series mortise locks are entry function with thumbturn for locking and unlocking. This particular item comes in a bright chromium plated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- ELMDOR STONEMAN MFG Elmdor Fire Rated, Insulated Prime Coat Dual Latch, 10x10 (FRC10X10PC-DUL)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Chrome Contemporary Cabinet Pull (5873200140)
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 18-3/16 in. Single Pack (MP16617)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Storeroom Cylindrical Door Leverset in Brushed Chrome (DL-LSV80-US26D)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Classroom Function Door Lever in Satin Stainless Steel (DL-LHV70-US26D)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Cylindrical Entry Door Handle W/ 700 Series Double Cylinder Deadbolt Combo (DL-LSV53DB760-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Storeroom Lever W/ Door Handle Lock and IC Core (DL-LSV80IC-US26D)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/26D-F21)
- Trans Atlantic Co. Door Lever Locksets