Shop All Door Stops
Trans Atlantic Co.
Bright Brass Low Dome Door Stop
Mfr # GH-DS436-US3
Zoro # G701861112
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bright Brass
- Mounting Type Door Stop
- Finish Bright Brass
- Height 3 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-DS436-US3
- Zoro # G701861112
- UPC # 704780183464
- Country of Origin China
- Category Door Stops
Dimensions
Height | 3 in |
Width | 3 in |
Details
Color | Bright Brass |
Mounting Type | Door Stop |
Finish | Bright Brass |
Material | Steel |
Description
TACO door stops are made of wrought steel and cast brass, and feature a rubber stopper on the front face of each one of our stops. Although perfectly able to be used in residential homes, these door stoppers are specifically designed to be able to withstand very heavy usage that is normally seen in commercial settings. Screw packs are included to make installation as simple as 1,2,3. Our door hardware is available in our custom US3 and US26 finishes, and are available in multiple styles to fit your door hardware needs. Also take a look at our drop down door holder to complete your hold-open door. Door Stops General Hardware Starting At: $2.42 Our Door Stops are made of wrought steel and cast brass, and feature a rubber stopper on the front face of the stop. These door stoppers are great in residential homes, but are ideally designed to withstand heavy usage often seen in commercial spaces. With installation hardware included, you're guaranteed to find something to match your space with all of our finishes and style options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 25ft Roll - Dark Gray (03-165)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C 630)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Smoke (EB302-978)
- LINHDOR HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 12X12 (S30091212)
- TRANS ATLANTIC CO. Brushed Chrome Concave Wall Mounted Door Stop (GH-DS401-US26D)
- TRANS ATLANTIC CO. Satin Chrome Low Dome Door Stop (GH-DS436-US26D)
- NATIONAL HARDWARE Wall Door Stop Sb Lrg (N198-069)
- IVES COMMERCIAL Solid Brass 3-1/4" Solid Door Stop Satin Nickel Finish (64B15)
- DELTANA Square Universal Floor Bumper 1-3/8" Black (UFBS138U19)
- EVERBILT Satin Nickel Solid Door Stop (28447)
- ABH Stainless steel over head door Friction Concealed Mount Heavy Duty 44” - 52” (ABH-1035-44-US32D)
- Trans Atlantic Co. Door Stops