Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Bright Brass Entry Function Door Lever with Thumbturn Lock
Mfr # DL-ML800-US3
Zoro # G101861132
product price: $149.33
/ea
Free Shipping & Returns
$149.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Height 7.5 in
- Type Locksets
- Width 6 in
- Location Type Commercial;Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-ML800-US3
- Zoro # G101861132
- UPC # 704780182450
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 7.5 in |
Width | 6 in |
Details
Finish | Brass |
Type | Locksets |
Location Type | Commercial;Residential |
Material | Metal |
Color | Bright Brass |
Weight | 4.2 |
Description
The ML800 Mortise Lock adds style and security for mortise applications and Atrium Style doors. The ML800 Series mortise locks are entry function with thumb turn for locking and unlocking. Item comes in a bright Brass Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1"H x 3/4"P x 96"L Stop Moulding, PVC (MLD01X01X96STSWPV)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 24" (24SB15)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx2 1/2 In L, PK4 (1WDJ5)
- LUCKY LINE LuckyLine: 1-1/4 SPLIT RING NPS, PK 100 (LKL-76600)
- TRANS ATLANTIC CO. Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SERH-US26D)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Brushed Chrome (DL-LSV53-US26D)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Cylindrical Entry Door Handle W/ 700 Series Double Cylinder Deadbolt Combo (DL-LSV53DB760-US26D)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Storeroom Cylindrical Door Leverset in Brushed Chrome (DL-LSV80-US26D)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70JD RHO 626)
- Trans Atlantic Co. Keyed Entry Door Handles