Shop All Keyed Entry Door Knobs
Trans Atlantic Co.
Ball Knob Exit Device Trim with Entry function in Satin Stainless Steel Finish
Mfr # ED-BKL500-US32D
Zoro # G701861075
product price: $26.66
/ea
$26.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Silver
- Material Steel
- Location Type Commercial
- Width (In.) 3 in
- Function Exit Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-BKL500-US32D
- Zoro # G701861075
- UPC # 704780182689
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3 in |
Outside Depth | 3.2 in |
Height | 3 in |
Details
Lockset Finish | Silver |
Material | Steel |
Location Type | Commercial |
Function | Exit Only |
Door Handing | Universal |
Type | Exit Devices |
Color | Stainless Steel |
Description
Entry lever function for exit device. Commercial door lock that has a key. Mostly used on doors that require some type of security such as exterior and office doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Hole Cover Plate, 2-5/8 in. Outside Diameter, Gray Painted Primer (Single Pack) (MP9515)
- COMMAND Poster Strip, Foam, 1/32 In, PK12 (1601137)
- SPEC Compression Spring, Music Wire, PK10, C04800741000M (C04800741000M)
- EKENA MILLWORK 66 56W x 66 56H x 14T Large Laird Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW67X67X0250LRDMF)
- TRANS ATLANTIC CO. Commercial Knob Grade 2 Entry function in Satin Stainless Steel Finish (DL-SVB53-US32D)
- TRANS ATLANTIC CO. Standard Duty Commercial Cylindrical Knob in Bright Brass (DL-SVBDT-US3)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Keyed Entry Function Door Knob in Satin Stainless Steel (DL-HVB53-US32D)
- TRANS ATLANTIC CO. Grade 2 Commercial Knob in Polished Brass - Storeroom Function with I.C. Core (DL-SVB80IC-US3)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Entry Door Knob with Interchangeable Core (DL-SVB53IC-US32D)
- TRANS ATLANTIC CO. Brushed Brass Entry Atrium Mortise Lock with Door Knob Escutcheon (DL-ML914-US3)
- MARKS USA Grade 2 Cylindrical Lock, N-Passage, 175 Lever, Round Rose, Satin Chrome, 2-3/8 Inch Backset (175N-26D-2-3/8)
- Trans Atlantic Co. Keyed Entry Door Knobs