Shop All Exit Devices
Trans Atlantic Co.
900 Series UL Listed Aluminum 36 Grade 1 Heavy Duty Mortise Panic Rim Surface Exit Device
Mfr # ED-M901-AL
Zoro # G108621654
product price: $651.85
/ea
Free Shipping & Returns
$651.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-M901-AL
- Zoro # G108621654
- UPC # 704780207979
- Country of Origin China
- Category Exit Devices
Description
The Trans Atlantic TACO 900 Series has been created for the highest of industry standards with UL10C fire-rated, Grade 1 ANSI A156.3 testing and certification. Designed to perform under heavy use and abuse environments, this device is non-handed and can be used on aluminum, wood or hollow metal single or double mortise lock doors. The ED-M901 is suitable for all commerical and industrial easy egress applications such as schools, medical buildings, business environments and more. Trim/door handle to be purchased separately. Can be cut to size in field. Compare to Von Duprin 99 Series.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN 48 in. x 80 1/2 in. Bypass 6-Panel Closet Door (BY0106BWWTE048080)
- KARP Sesame Exposed Grid Ceiling Access Door, Sesame Exposed Grid 24 x 24 (KSTE/CAD2424)
- AMERIMAX HOME PRODUCTS 5 WHT Exterior Hook (T0519)
- AMERICAN GARAGE DOOR SUPPLY Lift Handle (LH3)
- TRANS ATLANTIC CO. Rim Surface Exit Device 48" Grade 1 in Satin Stainless Steel Finish (ED-501XL-US32D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel (ED-F501-US32D)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Duranodic Finish (ED-501-DU)
- TRANS ATLANTIC CO. Oil Rubbed Bronze Rim Cylinder for Panic Exit Devices (ED-RC051-US10B)
- TRANS ATLANTIC CO. Rim Surface Vertical Rod Exit Device 36" Grade 1 in Stainless Steel Finish (ED-VR531-US32D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Duranodic Finish (ED-FVR531-DU)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- Trans Atlantic Co. Exit Devices