Shop All Door Latch Bolts
Trans Atlantic Co.
8 in. Heavy Duty Barrel Surface Bolt
Mfr # GH-832BB8-GV
Zoro # G501861039
product price: $9.34
/ea
$9.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aluminum
- Width 8 in
- Height 1.5 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-832BB8-GV
- Zoro # G501861039
- UPC # 704780183303
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Width | 8 in |
Height | 1.5 in |
Details
Finish | Silver |
Color | Aluminum |
Material | Zinc |
Description
A barrel bolt lock, also called a sliding bolt lock, is a very simple and easy piece of door hardware that is used to secure a single side of a door (although very effective). Consisting of two main components, the sliding metal bar and the catch plate, this bolt physically blocks the door with a solid metal bar from being opened. In a residential space barrel bolts are often used for kitchen cabinets or garage settings. More heavy duty bolts can also be used for residential front doors or even animal enclosures, but most often we see barrel bolts of this size in commercial spaces. Barrel bolts provide an e extremely efficient and affordable solution for applications in which a keyed locking system is not necessary or wanted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN O-RING SET SAE 407 PC ASSORTMENT (TL45202)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels (1750.0535.25)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Privacy (F40 LAT 622)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 Black KD)
- TRANS ATLANTIC CO. 5 in. Heavy Duty Barrel Surface Bolt (GH-832BB5-GV)
- DON-JO 8" UL Rated Surface Bolt (1580626)
- SCHLAGE LOCK TPL Option Spring Latch (40-250 605 TRIPLE OPTION)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 12" (12SB15)
- ZORO SELECT Barrel Bolt, Galvanized (1WAC1)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 12" (12SB26D)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 10" (FPG1010B)
- Trans Atlantic Co. Door Locks and Deadbolts