Shop All Spring Hinges
Trans Atlantic Co.
6 in. Galvannealed Full Mortise Double Acting Spring Non-Removable Pin Squared Hinge - Set of 2
Mfr # DH-TAN5006-GV
Zoro # G601860925
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Steel
- Finish Gray
- Frame Leaf Width 4.75 in
- Frame Leaf Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DH-TAN5006-GV
- Zoro # G601860925
- UPC # 704780181576
- Country of Origin China
- Category Spring Hinges
Dimensions
Frame Leaf Width | 4.75 in |
Frame Leaf Height | 6 in |
Details
Door Hinge Type | Door Hinge |
Material | Steel |
Finish | Gray |
Description
Keep commercial doors closing safely with the Taco standard duty steel commercial grade door hinge. Designed for automatic doors to securely self-close, this ANSI A81071F-certified hinge is great for doors that open to each side and automatically return to center, such as grocery store doors. The pins activate the hinge's adjustable tension design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- PRIMELINE TOOLS Mirror Door Roller, 3-3/4" L (N 6870)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- GMS GMS:GMS ThumbTurn 1" Mortise - ORB (GMS-M100T-10B-AR)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge Primed for Paint (Set of 2) (DH-TAN5004-USP)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5005-GV)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5004-GV)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Bright Brass (Set of 2) (DH-TAN5005-US3)
- TRANS ATLANTIC CO. 4 in. Black Full Mortise Double Acting Spring Non-Removable Pin Squared Hinge - Set of 2 (DH-TAN5004-BK)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Black (Set of 2) (DH-TAN5005-BK)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-R-US4-M)
- Trans Atlantic Co. Door Hinges