Shop All Exit Devices
Trans Atlantic Co.
500 Series Duronodic Grade 1 Commercial 48 in. Rim Panic Exit Device
Mfr # ED-501XL-DU
Zoro # G301860829
product price: $128.70
/ea
Free Shipping & Returns
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Brown
- Function Exit Only
- Width 6 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-501XL-DU
- Zoro # G301860829
- UPC # 704780182658
- Country of Origin China
- Category Exit Devices
Dimensions
Width | 6 in |
Depth | 41.5 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Brown |
Function | Exit Only |
Material | Aluminum |
Type | Exit Devices |
Color | Duronotic |
Description
The 501 Series "rim type" exit device is suitable for doors (hollow metal, or wood) where there is no projection on the surface. It is appropriate for heavy duty commercial and industrial applications. Fits doors 26 to 36 in. and XL for 48 in. and is non-handed and reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C01250181000M (C01250181000M)
- ALARM LOCK AlarmLock: NETWORX NARROW STYLE LOCK DIGITAL FOR USE WITH A/R DEADLATCHES 26D (ALL-DL1300NW-26D1)
- MSI Arabescato Venato White SAMPLE Honed Marble Mosaic Tile (ZOR-MD-0382-SAM)
- PEMKO Sliding Door Steel Track and Hardware, 72" L (H200/6)
- TRANS ATLANTIC CO. 48 XL Aluminum Extension Bar for the ED-300 Series Panic Exit Devices (ED-ROD301-AL)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device XL 48" Grade 1 in Aluminum Finish (ED-FVR531XL-AL)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade 1 Heavy Duty Mortise Panic Rim Surface Exit Device (ED-M901-AL)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-501-O-AL)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade1 Hvy Dty 3-Point Surface Vrtcl Rod Mortise Panic Exit Device (ED-3MVR931-AL)
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- PREMIER LOCK Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 36-42" (PED03)
- Trans Atlantic Co. Door Exit Devices