Shop All Door Holders
Trans Atlantic Co.
5 in. Zinc Alloy Door Holder in Duronodic
Mfr # GH-1135-DU
Zoro # G801860992
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Other Door Hardware
- Finish Brown
- Height 4 in
- Width 1 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-1135-DU
- Zoro # G801860992
- UPC # 704780183082
- Country of Origin China
- Category Door Holders
Dimensions
Height | 4 in |
Width | 1 in |
Details
Mounting Type | Other Door Hardware |
Finish | Brown |
Material | Zinc |
Color | Duronotic |
Description
This Trans-Atlantic Co. duranodic 5" drop down door holder is a zinc alloy material and includes durable rubber tips to handle the heaviest of doors. This holder also is also polybagged with sheet metal screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dutch Door Bolt, Heavy Duty Bright Brass 4" (DDB425U3)
- ZORO SELECT Door Frame Weatherstip, Brown, 7 Ft L (2RRT4)
- DELTANA Strike Plate; Deadbolt; 2-3/4in x 1-1/4in; Black Finish (SP2753U19)
- PRIME-LINE 3-1/2 in. Bright Brass Plated Backplate 2 Pack (U 9524)
- TRANS ATLANTIC CO. 5 in. Solid Brass Door Holder in Satin Chrome (GH-1235-US26D)
- TRANS ATLANTIC CO. 4 in. Cast Alloy Drop Down Door Holder - Duronodic Finish (GH-135-DU)
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- TRANS ATLANTIC CO. 5 in. Cast Alloy Drop Down Door Holder - Polished Brass Finish (GH-1135-US3)
- TRANS ATLANTIC CO. 5 in. Zinc Alloy Door Holder in Aluminum (GH-1135-AL)
- TRANS ATLANTIC CO. 4 in. Aluminum Zinc Alloy Door Holder (GH-135-AL)
- ROCKWOOD Plunger Door Holder, Stn Chrme, Cast Brass (459.26D)
- Trans Atlantic Co. Door Holders