Shop All Door Holders
Trans Atlantic Co.
5 in. Zinc Alloy Door Holder in Aluminum
Mfr # GH-1135-AL
Zoro # G201861285
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Other Door Hardware
- Finish Aluminium
- Height 4 in
- Width 1 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-1135-AL
- Zoro # G201861285
- UPC # 704780183075
- Country of Origin China
- Category Door Holders
Dimensions
Height | 4 in |
Width | 1 in |
Details
Mounting Type | Other Door Hardware |
Finish | Aluminium |
Material | Zinc |
Color | Gray |
Description
The 5 in. zinc alloy door holder is a drop down style door holder. Common on the bottom corner of doors for a hands free opening system, this is a simple and cost effective way to improve your room accessibility. Popular in both commercial and residential settings. Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 261, 6-3/4, 7.012, PK10 (U38869.012.0675)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (210 x 690 x TPN)
- MSI Braxton Midnight 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0367)
- HARDWARE ESSENTIALS Hinge Mortise Butt Marker, 3-1/2 in L (852859)
- TRANS ATLANTIC CO. 5 in. Cast Alloy Drop Down Door Holder - Polished Brass Finish (GH-1135-US3)
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- TRANS ATLANTIC CO. 5 in. Solid Brass Door Holder in Satin Chrome (GH-1235-US26D)
- TRANS ATLANTIC CO. 4 in. Cast Alloy Drop Down Door Holder - Duronodic Finish (GH-135-DU)
- TRANS ATLANTIC CO. 4 in. Aluminum Zinc Alloy Door Holder (GH-135-AL)
- TRANS ATLANTIC CO. 5 in. Zinc Alloy Door Holder in Duronodic (GH-1135-DU)
- GLYNN-JOHNSON Door Holder, Stop Only, 33-1/16 to 39 in. (814S-US32D)
- Trans Atlantic Co. Door Stops & Holders