Shop All Door Holders
Trans Atlantic Co.
5 in. Solid Brass Door Holder in Satin Chrome
Mfr # GH-1235-US26D
Zoro # G101861385
Sold in multiples of 2 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Other Door Hardware
- Finish Satin Chrome
- Height 4 in
- Width 1 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-1235-US26D
- Zoro # G101861385
- UPC # 704780183105
- Country of Origin China
- Category Door Holders
Dimensions
Height | 4 in |
Width | 1 in |
Details
Mounting Type | Other Door Hardware |
Finish | Satin Chrome |
Material | Brass |
Color | Satin Chrome |
Description
The 5 in. Solid Brass door holder is a drop down style door holder. Common on the bottom corner of doors for a hands free opening system, this is a simple and cost effective way to improve your room accessibility. Popular in both commercial and residential settings. Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0274)
- STRYBUC 27in Ribbed Channel Balance (62A-26HD-2)
- SESAMEE Combination Padlock, 4 Numbers (K437)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 10" (10SSB32D)
- TRANS ATLANTIC CO. 4 in. Aluminum Zinc Alloy Door Holder (GH-135-AL)
- TRANS ATLANTIC CO. 5 in. Zinc Alloy Door Holder in Aluminum (GH-1135-AL)
- TRANS ATLANTIC CO. 5 in. Cast Alloy Drop Down Door Holder - Polished Brass Finish (GH-1135-US3)
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- TRANS ATLANTIC CO. 5 in. Zinc Alloy Door Holder in Duronodic (GH-1135-DU)
- TRANS ATLANTIC CO. 4 in. Cast Alloy Drop Down Door Holder - Duronodic Finish (GH-135-DU)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Orange (D3X1BKT)
- Trans Atlantic Co. Door Accessories