Shop All Spring Hinges
Trans Atlantic Co.
5 in. Double Acting Spring Hinge Primed for Paint (Set of 2)
Mfr # DH-TAN5005-USP
Zoro # G501861091
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Steel
- Finish Brass
- Frame Leaf Width 4.25 in
- Frame Leaf Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DH-TAN5005-USP
- Zoro # G501861091
- UPC # 704780181552
- Country of Origin China
- Category Spring Hinges
Dimensions
Frame Leaf Width | 4.25 in |
Frame Leaf Height | 6 in |
Details
Door Hinge Type | Door Hinge |
Material | Steel |
Finish | Brass |
Description
Keep your doors working securely with this Trans Atlantic 5 in. double acting spring hinge. Designed for automatic doors to securely self-close, this ANSI A81071F-certified hinge is great for doors that open to each side and automatically return to center, such as grocery store doors. The pins activate the hinge's adjustable tension design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Tie Down Handle, White, Heavy Duty (VK444-2WH)
- PROSOURCE Tile Plk Vnyl Self-Adh Drk Oak (CL8890)
- NU-SET Commercial Grade Privacy Lever (KINGSTON-B-26D)
- DEXTER Cylindrical Lock, C2000-STRM-B-630-SFIC (C2000-STRM-B-630-SFIC)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Bright Brass (Set of 2) (DH-TAN5005-US3)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Black (Set of 2) (DH-TAN5005-BK)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5005-GV)
- TRANS ATLANTIC CO. 4 in. Black Full Mortise Double Acting Spring Non-Removable Pin Squared Hinge - Set of 2 (DH-TAN5004-BK)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5004-GV)
- TRANS ATLANTIC CO. 6 in. Prime Coat Double Acting Spring Hinge with Steel Base (Set of 2) (DH-TAN5006-USP)
- PATIOPLUS 4.5 x 4.5 in. Spring Hinge Steel Oil Rubbed Bronze (PA561966)
- Trans Atlantic Co. Door Hinges