Shop All Pull Plates
Trans Atlantic Co.
4 in. x 16 in. Stainless Steel Pull Plate with Round Pull
Mfr # GH-PP5425-US32D
Zoro # G601860741
product price: $40.33
/ea
$40.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Material Steel
- Height 16 in
- Width 4 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-PP5425-US32D
- Zoro # G601860741
- UPC # 704780183914
- Country of Origin China
- Category Pull Plates
Dimensions
Height | 16 in |
Width | 4 in |
Depth | 2 in |
Details
Finish | Silver |
Material | Steel |
Type | Pull Plate |
Color | Stainless Steel |
Location Type | Residential |
Description
Our ADA Pull Plates are great for commercial doors, adding a decorative accent and protecting the door surface in high traffic areas. Our pull plates are widely popular and can be seen in locations such as movie theatres, small business storefronts, restaurants, schools, and much more. With a dummy handle attached, pull plates are easily cleaned and comfortable to use. Available finishes include Aluminum, Bright Brass, and Stainless Steel and comes in 3 size options. Extremely easy to install and installation hardware included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 110 lb, 8 ft. Door, PK2 (SPGE-27X48-110)
- DIXON Type B Gasket, 6" (RG3056)
- SPEC Compression Spring, Stainless Steel, PK10, C07200963000S (C07200963000S)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1506D)
- TRANS ATLANTIC CO. 4 in. x 16 in. Aluminum Pull Plate with Round Pulls (GH-PP5425-AL)
- TRANS ATLANTIC CO. 4 in. x 16 in. Solid Brass Pull Plate with Round Pulls (GH-PP5425-US3)
- TRANS ATLANTIC CO. 3-1/2 in. x 15 in. Aluminum Pull Plate with Classic Pull (GH-PP5310-AL)
- DORMAKABA Flat Plate, Grade 1, Heavy Duty, Aluminum (QET390L689)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D316)
- IVES Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze (8302-8 US10B 4X16)
- CONSERVATORIO Flapper with Pull Strap, Grey (CO2682969)
- Trans Atlantic Co. Door Pulls and Push Plates