Shop All Push Plates
Trans Atlantic Co.
4 in. x 16 in. Aluminum Push Plate
Mfr # GH-PP54-AL
Zoro # G101860906
product price: $9.17
/ea
Sold in multiples of 2 for $18.34
$18.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Plate
- Width 4 in
- Material Steel
- Finish Aluminum
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-PP54-AL
- Zoro # G101860906
- UPC # 704780183921
- Country of Origin China
- Category Push Plates
Dimensions
Width | 4 in |
Height | 16 in |
Details
Type | Push Plate |
Material | Steel |
Finish | Aluminum |
Description
Our ADA push plates are great for commercial door that add a decorative accent and protect the door surface in high traffic areas. Our push plates are easily cleaned for a polished look and come in Aluminum, Bright Brass, and Stainless Steel finishes. The Trans Atlantic Push Plates are also extremely easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, 36In, Nylon Brush (601A 36IN)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 24D 630)
- GLOBAL INDUSTRIAL Keys 2 Replacement for Cabinet Model 603355, 603357, 237614, 237615 (RP9009)
- HARDWARE RESOURCES 1/2" Diameterx5 mm Clear Door Bumpers with Soft, Sound Dampening Durometer - Sheet of 200 (85303CL-K)
- TRANS ATLANTIC CO. Aluminum Push Plate with 2-1/8 in. Single Hole (ED-PL01-AL)
- TRANS ATLANTIC CO. Duronodic Push Plate with 2-1/8 in. Single Hole (ED-PL01-DU)
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Aluminum Push Plate with Round Pulls (GH-PP5325-AL)
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T416949N)
- TRIMCO Four Beveled Edges Push Plate Round Corners Satin SS 4"x16" (1809-4RC.630)
- IVES Satin Stainless Steel Plate 820032D315 (PPLATE.10043)
- IVES Door Push Plate, Stainless Steel, 16"L x 4"W, 0.050" Proj. (8200 US32D 4X16)
- Trans Atlantic Co. Door Accessories