Shop All Spring Hinges
Trans Atlantic Co.
4 in. Double Acting Spring Hinge in Galvan Neal (Set of 2)
Mfr # DH-TAN5004-GV
Zoro # G201860790
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Steel
- Finish Gray
- Frame Leaf Width 3.75 in
- Frame Leaf Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # DH-TAN5004-GV
- Zoro # G201860790
- UPC # 704780181491
- Country of Origin China
- Category Spring Hinges
Dimensions
Frame Leaf Width | 3.75 in |
Frame Leaf Height | 5 in |
Details
Door Hinge Type | Door Hinge |
Material | Steel |
Finish | Gray |
Description
The Trans Atlantic 4 in. double acting spring hinge is made to strict specifications for exceptional quality. These hinges are recommended for use when automatic self closing of a door is required. Double acting spring hinges are also used for doors that need to open in both directions and return automatically to center such as cafe doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA KABA: KABA ACCESS 1000/ 3000 series Combo Chamber (M-63) / (M-56)Clutch (KABA-74366-000-01)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 6 PK (510A)
- HEATH-ZENITH Heath Zenith SL-6168 Wireless Entry Alert Chime (SL-6168)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 8"D x 8"H (BKTP02X08X08HUG)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Black (Set of 2) (DH-TAN5005-BK)
- TRANS ATLANTIC CO. 6 in. Prime Coat Double Acting Spring Hinge with Steel Base (Set of 2) (DH-TAN5006-USP)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge Primed for Paint (Set of 2) (DH-TAN5004-USP)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Bright Brass (Set of 2) (DH-TAN5005-US3)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5005-GV)
- TRANS ATLANTIC CO. 4 in. Black Full Mortise Double Acting Spring Non-Removable Pin Squared Hinge - Set of 2 (DH-TAN5004-BK)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Bright Brass Steel Spring Hinge (Set of 2) (CPS4040-US3-M)
- Trans Atlantic Co. Door Hinges