Shop All Spring Hinges
Trans Atlantic Co.
4 in. Black Full Mortise Double Acting Spring Non-Removable Pin Squared Hinge - Set of 2
Mfr # DH-TAN5004-BK
Zoro # G501860834
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Steel
- Finish Black
- Frame Leaf Width 3.75 in
- Frame Leaf Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # DH-TAN5004-BK
- Zoro # G501860834
- UPC # 704780181484
- Country of Origin China
- Category Spring Hinges
Dimensions
Frame Leaf Width | 3.75 in |
Frame Leaf Height | 4 in |
Details
Door Hinge Type | Door Hinge |
Material | Steel |
Finish | Black |
Description
The Trans Atlantic 4 in. double acting spring hinge is made to strict specifications for exceptional quality. These hinges are recommended for use when automatic self closing of a door is required. Double acting spring hinges are also used for doors that need to open in both directions and return automatically to center such as cafe doors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO 1-11/32" W x 1-1/2" H Aluminum Pivot Hinge (IP-22-LH-AL INTERMEDIATE PIVOT)
- MAJOR Major: SGD-1 - Strike / Cylinder Guard Set- Duranodic Finish (MJR-SGD-1)
- 3M Deco Clip Clr Command (17026CLR-ES)
- JMA JMA:MIT3 / X224 Mitsubishi Metal Key (JMA-MIT-14D)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Bright Brass (Set of 2) (DH-TAN5005-US3)
- TRANS ATLANTIC CO. 6 in. Prime Coat Double Acting Spring Hinge with Steel Base (Set of 2) (DH-TAN5006-USP)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Black (Set of 2) (DH-TAN5005-BK)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5005-GV)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5004-GV)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge Primed for Paint (Set of 2) (DH-TAN5004-USP)
- HAGER Matte Antique Bronze Hinge 1754410R (170481)
- Trans Atlantic Co. Spring Hinges