Shop All Door Holders
Trans Atlantic Co.
4 in. Aluminum Zinc Alloy Door Holder
Mfr # GH-135-AL
Zoro # G501861336
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Other Door Hardware
- Finish Aluminium
- Height 4 in
- Width 1 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-135-AL
- Zoro # G501861336
- UPC # 704780183129
- Country of Origin China
- Category Door Holders
Dimensions
Height | 4 in |
Width | 1 in |
Details
Mounting Type | Other Door Hardware |
Finish | Aluminium |
Material | Zinc |
Color | Aluminum |
Description
The 4 in. zinc alloy door holder is a drop down style door holder. Common on the bottom corner of doors for a hands free opening system, this is a simple and cost effective way to improve your room accessibility. Popular in both commercial and residential settings. Aluminum Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 204, PK100 (ZUSAH70204)
- KABA ILCO Key Machine Vise Jaw Set (KD50-J)
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114U-RH-AL)
- SAFE-T-SPONGE FME Sponge, 18 (PL18)
- TRANS ATLANTIC CO. 5 in. Cast Alloy Drop Down Door Holder - Polished Brass Finish (GH-1135-US3)
- TRANS ATLANTIC CO. 5 in. Zinc Alloy Door Holder in Duronodic (GH-1135-DU)
- TRANS ATLANTIC CO. 4 in. Cast Alloy Drop Down Door Holder - Duronodic Finish (GH-135-DU)
- TRANS ATLANTIC CO. 5 in. Zinc Alloy Door Holder in Aluminum (GH-1135-AL)
- TRANS ATLANTIC CO. 5 in. Solid Brass Door Holder in Satin Chrome (GH-1235-US26D)
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- SDC Electromagnetic Door Holders (EH3024120A)
- Trans Atlantic Co. Door Stops & Holders