Shop All Push Plates
Trans Atlantic Co.
3.5 in. x 15 in. Bright Brass Push Plate
Mfr # GH-PP53-US3
Zoro # G301861055
product price: $23.89
/ea
Sold in multiples of 2 for $47.78
$47.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Plate
- Width 3.5 in
- Material Steel
- Finish Bright brass
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-PP53-US3
- Zoro # G301861055
- UPC # 704780183877
- Country of Origin China
- Category Push Plates
Dimensions
Width | 3.5 in |
Height | 15 in |
Details
Type | Push Plate |
Material | Steel |
Finish | Bright brass |
Description
Our ADA Push Plates are great for commercial door that add a decorative accent and protect the door surface in high traffic areas. These are available in three sizes and are extremely easy to install. Our push plates are easily cleaned for a polished look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, Shrouded Shackle, 38 in Dia Shackle, Stainless Steel Body (M40XKAD)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in (1XRZ1)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Material: Zinc (1XNZ3)
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Stainless Steel Push Plate (GH-PP53-US32D)
- TRANS ATLANTIC CO. Duronodic Push Plate with 2-1/8 in. Single Hole (ED-PL01-DU)
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Aluminum Push Plate with Round Pulls (GH-PP5325-AL)
- TRANS ATLANTIC CO. 4 in. x 16 in. Aluminum Push Plate (GH-PP54-AL)
- TRANS ATLANTIC CO. Aluminum Push Plate with 2-1/8 in. Single Hole (ED-PL01-AL)
- BALDWIN Estate Satin Black Push Plates (2285.190)
- IVES Aluminum Plate 820028416 (PPLATE.10039)
- Trans Atlantic Co. Door Accessories