Shop All Push Plates
Trans Atlantic Co.
3.5 in. x 15 in. Aluminum Push Plate with Round Pulls
Mfr # GH-PP5325-AL
Zoro # G701861358
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminium
- Type Pull Plate
- Material Aluminium
- Height 15 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-PP5325-AL
- Zoro # G701861358
- UPC # 704780183839
- Country of Origin China
- Category Push Plates
Dimensions
Height | 15 in |
Width | 3.5 in |
Details
Finish | Aluminium |
Type | Pull Plate |
Material | Aluminium |
Description
Our ADA Pull Plates are great for commercial doors, adding a decorative accent and protecting the door surface in high traffic areas. Our pull plates are widely popular and can be seen in locations such as movie theatres, small business storefronts, restaurants, schools, and much more. With a dummy handle attached, pull plates are easily cleaned and comfortable to use. Available finishes include Aluminum, Bright Brass, and Stainless Steel and comes in three size options. Extremely easy to install and installation hardware included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125KA)
- OEM OEM: REF: 1992-1996 Lincoln / 4-Button Smart Key / PN: 3165189 / GQ43VT4T (OR-LIN01)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3551 NZD 626)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Birch (HBW08X08X375ABI)
- TRANS ATLANTIC CO. Duronodic Push Plate with 2-1/8 in. Single Hole (ED-PL01-DU)
- TRANS ATLANTIC CO. Aluminum Push Plate with 2-1/8 in. Single Hole (ED-PL01-AL)
- TRANS ATLANTIC CO. 4 in. x 16 in. Aluminum Push Plate (GH-PP54-AL)
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Stainless Steel Push Plate (GH-PP53-US32D)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-609)
- BRINKS COMMERCIAL Brinks 15 in. L Satin Aluminum Push Plate (BC41007)
- INOX INOX Push Plate 4" x 16" Satin Stainless Steel 32D (PPN4016-32D)
- Trans Atlantic Co. Door Accessories