Shop All Push Plates
Trans Atlantic Co.
3.5 in. x 15 in. Aluminum Push Plate
Mfr # GH-PP53-AL
Zoro # G501861053
product price: $11.99
/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push Plate
- Material Steel
- Width 3.5 in
- Finish Aluminium
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-PP53-AL
- Zoro # G501861053
- UPC # 704780183860
- Country of Origin China
- Category Push Plates
Dimensions
Width | 3.5 in |
Height | 15 in |
Details
Type | Push Plate |
Material | Steel |
Finish | Aluminium |
Description
Our ADA Push Plates are great for commercial door that add a decorative accent and protect the door surface in high traffic areas. These are available in three sizes and are extremely easy to install. Our push plates are easily cleaned for a polished look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Wave, 1, High Carb Stl, PK25 (1UAD3)
- ILCO Ilco: Key Blanks, AR4-BR ARROW (ILCO-AR4-BR)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK25 (1CUY2)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior (1700H Cov x 689)
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Stainless Steel Push Plate (GH-PP53-US32D)
- TRANS ATLANTIC CO. Aluminum Push Plate with 2-1/8 in. Single Hole (ED-PL01-AL)
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Aluminum Push Plate with Round Pulls (GH-PP5325-AL)
- TRANS ATLANTIC CO. Duronodic Push Plate with 2-1/8 in. Single Hole (ED-PL01-DU)
- TRANS ATLANTIC CO. 4 in. x 16 in. Aluminum Push Plate (GH-PP54-AL)
- PROSOURCE Push Plate 3-1/2X15In Sat Nic (32238TNB-PS)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-609)
- Trans Atlantic Co. Door Pulls and Push Plates