Shop All Exit Devices
Trans Atlantic Co.
300 Series Duronodic Grade 2 Commercial 36 in. Surface Vertical Rod Crash Bar Exit Device
Mfr # ED-VR331-DU
Zoro # G701860719
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Brown
- Type Exit Devices
- Function Exit Only
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-VR331-DU
- Zoro # G701860719
- UPC # 704780182948
- Country of Origin China
- Category Exit Devices
Dimensions
Width | 5 in |
Depth | 30 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Brown |
Type | Exit Devices |
Function | Exit Only |
Material | Aluminum |
Color | Duronotic |
Description
The Trans-Atlantic Co. VR331 Series panic devices blend the utility of a vertical rod application with the appearance of a traditional crash bar device. It is non-handed and reversible with a contoured cross bar that will fit doors up to 36 in. Can be field sized to accommodate smaller doors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:.210 Bottom Pins (L210-BP)
- PEDESTAL PRO Gooseneck Pedestal, 48"H, Black, 17 lb. (48-9C)
- DORMA Door Closer, Aluminum Painted, Door Saver Parallel Cushion Arm, Adjustable Size 1-6, Full Plastic (8916-DS-FC-SN1-689)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX3)
- TRANS ATLANTIC CO. 500 Series Duronodic Grade 1 Commercial 48 in. Rim Panic Exit Device (ED-501XL-DU)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-F501-AL)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-501-O-AL)
- TRANS ATLANTIC CO. 12 Stainless Steel Extension Rod for Surface Vertical Rod Panic Exit Devices (ED-ROD12-US32D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device XL 48" Grade 1 in Aluminum Finish (ED-F501XL-AL)
- TRANS ATLANTIC CO. Rim Surface Exit Device 48" Grade 1 in Aluminum Finish (ED-501XL-AL)
- FALCON Lever, Dane, Field Reversible, Silver (510L-BE-D US26D)
- Trans Atlantic Co. Exit Devices