Shop All Kickplates
Trans Atlantic Co.
10 in. x 34 in. Aluminum Kick Plate
Mfr # GH-KP1034-AL
Zoro # G209799276
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Material Steel
- Color Gray
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trans Atlantic Co.
- MFR # GH-KP1034-AL
- Zoro # G209799276
- UPC # 704780183709
- Country of Origin China
- Category Kickplates
Details
Item | Kick Plate |
Finish | Aluminum |
Material | Steel |
Color | Gray |
Hardware | Included |
Description
Our ADA Kick Plates are great for commercial door that add a decorative accent and protect the door surface in high traffic areas. OurKick Plates are Extremely easy to install and easily cleaned for a polished look. This kick plate is designed to withstand heavier foot traffic and comes in aluminum finish to match the rest of your door hardware.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Grade 1 Cylindrical Lock, L-Privacy, 195 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (195L-26D)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H, Base Dia.: 1-3/4 in (5U607)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- SUGATSUNE Pull Handle, 2-27/32 In. H, Unthr. Through Holes (FT-80)
- TRANS ATLANTIC CO. 10 in. x 34 in. Kick Plate - Stainless Steel Finish (GH-KP1034-US32D)
- TRANS ATLANTIC CO. 10 in. x 34 in. Aluminum Kick Plate (GH-KP1034-BT-AL)
- IVES Door Protection Plate, 6In H x 34In W (8400 US32D 6X34 B-CS)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (K1050 34X34.32D316)
- TRIMCO Kick Plate Vis Pack Satin Stainless Steel 8"x34" (8X34V.630)
- IVES Kick Plates (8400 US32D 10X40 B-CS)
- HAGER Kick Plates (190S 36X34 US32D)
- Trans Atlantic Co. Kickplates