Shop All Incontinence Pants
Tranquility
TopLiner Mini Unisex Booster Pad Mini 2-3/4 X 10-1/2 Inch, PK 25
Mfr # 2072
Zoro # G101195824
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Mini
- Color White Backsheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tranquility
- MFR # 2072
- Zoro # G101195824
- UPC # 70319020723
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | Mini |
Details
Color | White Backsheet |
Description
Booster Pads are made of absorbent material without a moisture-proof outer-layer. These flow-through pads are designed to fill to capacity and then allow additional fluid to pass into the host garment, economically extending the use of the primary garment and making it convenient for the end-user to change the booster pad but not the host garment.
- Easy to change and extends the use of the host garment providing a convenient and economical way to save on product usage
- The elimination of leakage, rashes and odor improves comfort and quality of life
- Capacity: 5.7 ounces of urine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid/Burn Cream, 0.9g, PK144 (H343)
- FIRST AID ONLY Metal Detectable Knuckle Bandage, PK25 (1-690)
- HEALTHSMART DMI Deluxe Adjustable Cane with Comfort Grip Handle and Strap, Black (502-1309-0255)
- CLINTON Alpha Series Treatment Table w/ Shelving, Royal Blue (3030-27-3RB)
- NORTHSHORE GoSupreme LITE Pull-On Underwear, Black, Large, 36"-48", 56PK (2143)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, 2X-Large Contour, 10.5x27, 12PK NOW 10.5x27, Pack/10 (1516)
- MCKESSON Super Moderate Absorbent Underwear, Extra Large, 14PK (UW33846)
- ABENA SAN PREMIUM SPECIAL Abena San Premium Bladder Protection Pads, Special, 120PK (1000021314)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, X-Small, 18"-30", 12PK (1268)
- NORTHSHORE Trifecta Waterproof Covers (3903)
- MCKESSON Moderate Absorbency Underpad, 23 x 36 Inch (4033)
- Tranquility Incontinence Pants