Shop All Incontinence Pants
Tranquility
Slimline Incontinence Brief XS Full Fit, Heavy, PK 10
Mfr # 2166
Zoro # G001105572
product price: $18.45
/pk 10, $1.85/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Gender Unisex
- Size X-Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tranquility
- MFR # 2166
- Zoro # G001105572
- UPC # 70319021669
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | X-Small |
Details
Color | White |
Gender | Unisex |
Description
SlimLine Original briefs conform to the body for a comfortable fit while providing superior absorbency. Extra small size is for waists/hips from 18 to 26 inches.
- Peach core contains superabsorbent polymers which guarantee skin dryness, odor reduction and urine pH neutralization
- The wetness indicator turns from yellow to blue when moisture is present
- Kufguards® (inner leg cuffs) channel fluids into the core, helping to contain high volume urge episodes and bowel incontinence
- Poly backing with refastenable tape tabs allowing for multiple opening and closing of the brief
- 10.9 oz. absorbent capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Walk-Behind Concrete Saw, 36" L, 15" W (FS 309)
- FIRST AID ONLY ANSI Class A+ First Aid Kit Refill, 50 Person, 241 Pieces (90613)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59266)
- ACME UNITED PhysiciansCare 90014 Aspirin Medication, 50 Doses (90014)
- TRANQUILITY AIR-PLUS Low Air Loss Underpad, 30 x 36in, 10PK (2710)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Pink, X-Large, 50"-60", 40PK (1610)
- TENA 67300 Ultra Briefs Large-Moderate, Heavy, 80PK (Tena-67300-Case)
- DMI Incontinence Pant, 38 in. to 44 in., White (560-7000-1923)
- HAND-E Navy Blue Underpads 30 x 36 50 Pack Highly Absorbent 50PK (HND-82135)
- MEDLINE INDUSTRIES Medline, FITRIGHT ULTRA PROTECTIVE UNDERWEAR, LARGE, 40in TO 56in WAIST, 20PK (FIT23505A)
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Large, 36"-48", 14PK (2107)
- Tranquility Incontinence Pants