Shop All Transformers
Trane
Transformer, 75 VA, 24V, 240V
Mfr # TRR1104
Zoro # G8920849
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 75 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trane
- MFR # TRR1104
- Zoro # G8920849
- UPC # 00694776966426
- Country of Origin Mexico
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 240V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 75 VA |
Description
Transformer 75Va 240V/24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50C0312)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070TF150D2)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 120V AC, 208/240/480V AC (9070T75D20)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (31EG84)
- HAMMOND 150VA 347V-AC 120/240V-AC VOLTAGE TRANSFORMER (EH5BP)
- SPECO TECHNOLOGIES Transformer, 70V, Multiple Tap (T7010)
- LVGP General Purpose Transformer, 15 kVA, NEMA 2, 150°C, 277/480V, 187/192/198/203/208/213/218V (G015K5HQ2A04)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300S)
- Trane Transformers