Shop All Transformers
Trane
Transformer, 75 VA, 24V, 208/230V
Mfr # TRR0825
Zoro # G8920727
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/230V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 75 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trane
- MFR # TRR0825
- Zoro # G8920727
- Country of Origin China
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 208/230V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 75 VA |
Description
Transformer 208/230-Pri 24V-Sec 75Va
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY WIRE & CABLE Century Wire & Cable 250584 15 ft. 14 by 3 Pink Pro Glo Extension Cord (250584)
- OMRON 2NC Safety Interlock Switch IP 67 (D4NS-4BF-NPT)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J58X)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 3 Pole, 120/240V AC (QOU380)
- DAYTON Control Transformer, 200 VA, 80°C, 24V AC, 240/480V AC (31EH43)
- DAYTON Control Transformer, 350 VA, 80°C, 12/24V AC, 120V AC (31EJ01)
- DETEX Class 2 Transformer, 25 VA, Not Rated, Not Rated, 12V AC, 120V AC (PP-5152-3)
- FUSION PRODUCTS 120W Low Voltage Transformer (113943)
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 240/480V AC (31EG85)
- SQUARE D General Purpose Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (1S51F)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 100/120V AC, 240/480/600V AC (TB50N011F2)
- Trane Transformers