Shop All Transformers
Trane
Transformer, 75 VA, 24V, 120/277V
Mfr # TRR0969
Zoro # G8920657
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/277V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 75 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trane
- MFR # TRR0969
- Zoro # G8920657
- UPC # 00694776966419
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120/277V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 75 VA |
Description
Transformer 120/277-24V 75Va;18 In.Lead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (20M24)
- HUBBELL 15A Watertight Receptacle, 6-15R, 250V (HBL60W49)
- KABLE KONTROL Cable Zip Ties 22" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT104)
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (T181066)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10-EXT2)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR20VA003)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070TF50D2)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX600)
- PYLE 500 Watt Step Up And Down Converter (PVTC320U)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA005US)
- Trane Power Distribution