Shop All Transformers
Trane
Transformer, 75 VA, 24V, 460V
Mfr # TRR0388
Zoro # G8920742
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 460V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 75 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trane
- MFR # TRR0388
- Zoro # G8920742
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 460V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 75 VA |
Description
Transformer 460V Primary 24Vsec 75Va
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- DAYTON Control Transformer, 300 VA, 80°C, 12/24V AC, 120V AC (31EH99)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1.5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253011S)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120/208/240V AC (4VZE4)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230/400/460/575V AC (CE750B010)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240/480V AC (TB50N014F2)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 480V AC (9070EL2D9)
- SQUARE D General Purpose Transformer, 50 VA, NEMA 3R, 55°C, 120/240V AC, 600V AC (50SV51A)
- Trane Transformers