Shop All Transformers
Trane
Transformer, 375 VA, 24V, 120V
Mfr # TRR0765
Zoro # G109544990
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 375 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trane
- MFR # TRR0765
- Zoro # G109544990
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 375 VA |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 5/16 in. Galvanized Cable Clamp (2 Pack) (GD 12252)
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- ABB OUTLET BOX COVR1G OUTLT (58 C 7)
- ACME ELECTRIC Buck Boost Transformer, 100 VA, NEMA 3R, 80°C, 12/24V AC, 120/240V AC (T181048)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- DAYTON Control Transformer, 75 VA, 55°C, 12/24V AC, 120V AC (31EH94)
- WESTINGHOUSE Voltage Transformer, 3 kVA, 240V, 480V (9732A39H01)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2535173S)
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 120V AC (90-T40F1)
- ACME ELECTRIC Low Voltage Distribution Transformer, 750 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253009S)
- Trane Transformers