Shop All Transformers
Trane
Transformer, 35 VA, 24V, 200/230V
Mfr # TRR0455
Zoro # G8920760
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 200/230V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 35 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trane
- MFR # TRR0455
- Zoro # G8920760
- UPC # 00694776966341
- Country of Origin Mexico
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 200/230V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 35 VA |
Description
Transformer 200-230-Pri 24V-Sec 35Va
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (LC2D09BD)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN50)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 100A, 250V AC, Non-Indicating (LNRK100)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel (RT46)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (44YU98)
- EDWARDS SIGNALING Class 2 Transformer, 5 VA, Not Rated, Not Rated, 10V AC, 120V AC (590)
- DAYTON Control Transformer, 100 VA, 60°C, 120V AC, 277V AC (4MTP5)
- DAYTON Control Transformer, 500 VA, 80°C, 12/24V AC, 120V AC (31EJ02)
- EDWARDS SIGNALING Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (599)
- ACME ELECTRIC Low Voltage Distribution Transformer, 150 kVA, NEMA 3R, 150°C, 120/240V, 480V AC (T3150K0023B)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1, 240V, 2400V (WI500K11)
- Trane Transformers