Shop All Transformers
Trane
Transformer, 50 VA, 24V, 208/230V
Mfr # TRR1898
Zoro # G8920672
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/230V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 50 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trane
- MFR # TRR1898
- Zoro # G8920672
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 208/230V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 50 VA |
Description
Transformer 208/230V- greater than 24V 50Va
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- NVENT HOFFMAN Concept Hmi, Type 4,400x500x120mm, Lt G (CP405012)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Uninsulated Ring Terminals 25PK (70084)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, WH, Plastic (30G208)
- SQUARE D Buck Boost Transformer, 2 kVA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (2S82F)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 150°C, 277/480V, 480V (T3015K0053B)
- DAYTON Control Transformer, 100 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ23)
- ABBOTT Step Down 120VAc 17254042VAc (58910-S8399)
- SQUARE D General Purpose Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (7S1F)
- FUNCTIONAL DEVICES-RIB Transformer, 75 VA, 24V AC, 120/208/240/480V AC (TR75VA005)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070TF100D23)
- Trane Transformers