Shop All Transformers
Trane
Transformer, 20 VA, 24V, 120V
Mfr # TRR0463
Zoro # G8920587
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 20 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trane
- MFR # TRR0463
- Zoro # G8920587
- Country of Origin Mexico
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 20 VA |
Description
Transformer 120-24V 20Va
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 30W, 1.5A, DIN Rail (HDR-30-24)
- BURNDY Pipe Ground Clamp, 1/0AWG, 2.88In (GAR6429)
- GE Miniature Circuit Breaker, THQB Series 35A, 3 Pole, 240V AC (THQB32035)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 100 pk (10-151F)
- ACME ELECTRIC Low Voltage Distribution Transformer, 9 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (T2A533101S)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH17)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T181058)
- ACME ELECTRIC Low Voltage Distribution Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2535183S)
- W BOX Plug-In Transformer, 40 VA, 16.5V, 120V (0E-PPS1640)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/208V AC, 240V AC (T3533611S)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/240/480V AC (31EJ40)
- Trane Transformers