Shop All Thermostat Guards and Accessories
Trane
Thermostat 240V Spst High Temp Stat
Mfr # THT2183
Zoro # G8920270
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # THT2183
- Zoro # G8920270
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Thermostat 240V Spst High Temp Stat |
Description
Thermostat 240V Spst High Temp Stat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (IHP 30-H)
- PORTACOOL Fan Assembly, Jetstream 250 Series (PARFANJ250F0)
- SCHNEIDER ELECTRIC Actuator Valve, 10 to 13 psig, 11 sq. in. (MK-4621)
- AIR HANDLER 16x18x1 Pleated Air Filter, MERV 8 (29RF37)
- ROBERTSHAW Thermostat (5300-402)
- JOHNSON CONTROLS Temperature Sensor Wall Mount Plate, Gray (TE-6001-4)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT DPST, BIMETAL SN (T410B1004)
- ROBERTSHAW Gas Thermostat (4200-005)
- ZORO SELECT Universal Thermostat Guard, Tan, Steel (13J042)
- ROBERTSHAW Thermostat (5210-363)
- JOHNSON CONTROLS Network Sensor, CO2, Black, Logo (NSB8BTC242-0)
- Trane Thermostats